|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10N263 Depressed Center Wheel T27 4.5 x 1/8 x 7/8 Ao

Model: 10N263
Item: AA2KFR
Cross Reference:
£2.07

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Aluminum Oxide
Arbor Size 7/8"
Diameter 4-1/2"
Grade Very Coarse
Grit 30
Max. RPM 13,300
Thickness 1/8"
Type Type 27
Wheel Type Cutting and Grinding
Online - Live Chat