|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10N262 Depressed Center Wheel T27 4 x 1/8 x 5/8 Ao

Model: 10N262
Item: AA2KFQ
Cross Reference:
£1.84

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Aluminum Oxide
Arbor Size 5/8"
Diameter 4"
Grade Very Coarse
Grit 30
Max. RPM 15,200
Thickness 1/8"
Type Type 27
Wheel Type Cutting and Grinding
Online - Live Chat