|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10N259 Depressed Center Wheel T27 9 x 3/32 x 7/8 Ao

Model: 10N259
Item: AA2KFN
Cross Reference:
£4.33

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Aluminum Oxide
Arbor Size 7/8"
Diameter 9"
Grade Very Coarse
Grit 30
Max. RPM 6600
Thickness 3/32"
Type Type 27
Wheel Type Cutting and Notching
Online - Live Chat