|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10N242 Depressed Center Wheel T27 7 x 0.0625 x 7/8 Ao

Model: 10N242
Item: AA2KFK
Cross Reference:
£1.14

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Aluminum Oxide
Arbor Size 7/8"
Diameter 7"
Grade Coarse
Grit 46
Max. RPM 8600
Thickness 1/16"
Type Type 27
Wheel Type Cut Off
Online - Live Chat