|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10N227 Depressed Center Wheel T27 6 x 0.045 x 5/8-11 Ao

Model: 10N227
Item: AA2KFE
Cross Reference:
£3.82

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Aluminum Oxide
Arbor Size 5/8"-11
Diameter 6"
Grade Medium
Grit 60
Max. RPM 10,200
Thickness 0.045"
Type Type 27
Wheel Type Cut Off
Online - Live Chat