|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10N224 Depressed Center Wheel T27 5 x 0.045 x 7/8 Ao

Model: 10N224
Item: AA2KFD
Cross Reference:
£2.73

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Aluminum Oxide
Arbor Size 7/8"
Diameter 5"
Grade Medium
Grit 60
Max. RPM 12,200
Thickness 0.045"
Type Type 27
Wheel Type Cut Off
Online - Live Chat