|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L294 Depressed Center Wheel T27 9 x 1/4 x 5/8-11 Za

Model: 10L294
Item: AA2JJY
Cross Reference:
£11.44

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Zirconium Aluminum Oxide
Arbor Size 5/8"-11
Diameter 9"
Grade Very Coarse
Grit 24
Max. RPM 6600
Thickness 1/4"
Type Type 27
Wheel Type Grinding
Online - Live Chat