|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L291 Depressed Center Wheel T27 7 x 1/4 x 7/8 Za

Model: 10L291
Item: AA2JJX
Cross Reference:
£9.21

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Zirconium Aluminum Oxide
Arbor Size 7/8"
Diameter 7"
Grade Very Coarse
Grit 24
Max. RPM 8600
Thickness 1/4"
Type Type 27
Wheel Type Grinding
Online - Live Chat