|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L274 Depressed Center Wheel T27 7 x 1/8 x 5/8-11 Za

Model: 10L274
Item: AA2JJP
Cross Reference:
£7.80

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Zirconium Aluminum Oxide
Arbor Size 5/8"-11
Diameter 7"
Grade Very Coarse
Grit 30
Max. RPM 8600
Thickness 1/8"
Type Type 27
Wheel Type Cutting and Grinding
Online - Live Chat