|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L267 Depressed Center Wheel T27 4.5 x 1/8 x 7/8 Za

Model: 10L267
Item: AA2JJL
Cross Reference:
£3.82

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Zirconium Aluminum Oxide
Arbor Size 7/8"
Diameter 4-1/2"
Grade Very Coarse
Grit 30
Max. RPM 13,300
Thickness 1/8"
Type Type 27
Wheel Type Cutting and Grinding
Online - Live Chat