|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L255 Depressed Center Wheel T27 4.5 x 3/32 x 7/8 Za

Model: 10L255
Item: AA2JJJ
Cross Reference:
£4.03

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Zirconium Aluminum Oxide
Arbor Size 7/8"
Diameter 4-1/2"
Grade Very Coarse
Grit 30
Max. RPM 13,300
Thickness 3/32"
Type Type 27
Wheel Type Cutting and Notching
Online - Live Chat