|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L233 Depressed Center Wheel T27 7 x 0.045 x 5/8-11 Za

Model: 10L233
Item: AA2JJF
Cross Reference:
£2.62

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Zirconium Aluminum Oxide
Arbor Size 5/8"-11
Diameter 7"
Grade Medium
Grit 60
Max. RPM 8600
Thickness 0.045"
Type Type 27
Wheel Type Cut Off
Online - Live Chat