|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L228 Depressed Center Wheel T27 5 x 0.045 x 7/8 Za

Model: 10L228
Item: AA2JJB
Cross Reference:
£1.14

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Zirconium Aluminum Oxide
Arbor Size 7/8"
Diameter 5"
Grade Medium
Grit 60
Max. RPM 12,200
Thickness 0.045"
Type Type 27
Wheel Type Cut Off
Online - Live Chat