|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L227 Depressed Center Wheel T27 4.5 x 0.045 x 5/8-11

Model: 10L227
Item: AA2JJA
Cross Reference:
£3.81

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Zirconium Aluminum Oxide
Arbor Size 5/8"-11
Diameter 4-1/2"
Grade Medium
Grit 60
Max. RPM 13,300
Thickness 0.045"
Type Type 27
Wheel Type Cut Off
Online - Live Chat