|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L220 Depressed Center Wheel T27 4.5 x 1/4 x 5/8-11 Sc

Model: 10L220
Item: AA2JHX
Cross Reference:
£3.54

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Silicon Carbide
Arbor Size 5/8"-11
Diameter 4-1/2"
Grade Very Coarse
Grit 24
Max. RPM 13,300
Thickness 1/4"
Type Type 27
Wheel Type Masonry Grinding
Online - Live Chat