|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L218 Depressed Center Wheel T27 4 x 1/4 x 5/8 Sc

Model: 10L218
Item: AA2JHW
Cross Reference:
£1.83

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Silicon Carbide
Arbor Size 5/8"
Diameter 4"
Grade Very Coarse
Grit 24
Max. RPM 15,300
Thickness 1/4"
Type Type 27
Wheel Type Masonry Grinding
Online - Live Chat