|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L217 Depressed Center Wheel T27 9 x 1/8 x 7/8 Sc

Model: 10L217
Item: AA2JHV
Cross Reference:
£5.98

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Silicon Carbide
Arbor Size 7/8"
Diameter 9"
Grade Very Coarse
Grit 30
Max. RPM 6600
Thickness 1/8"
Type Type 27
Wheel Type Masonry Cutting and Grinding
Online - Live Chat