|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L211 Depressed Center Wheel T27 4 x 1/8 x 5/8 Sc

Model: 10L211
Item: AA2JHT
Cross Reference:
£1.79

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Silicon Carbide
Arbor Size 5/8"
Diameter 4"
Grade Very Coarse
Grit 30
Max. RPM 15,200
Thickness 1/8"
Type Type 27
Wheel Type Masonry Cutting and Grinding
Online - Live Chat