|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10L180 Depressed Center Wheel T27 9 x 1/4 x 7/8 Ao

Model: 10L180
Item: AA2JHN
Cross Reference:
£6.14

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Aluminum Oxide
Arbor Size 7/8"
Diameter 9"
Grade Very Coarse
Grit 24
Max. RPM 6600
Thickness 1/4"
Type Type 27
Wheel Type Grinding
Online - Live Chat