WESTWARD 10J319 | AA2GZD

WESTWARD 10J319 Screwdriver Set Slotted/phillips 6 Pc

Model: 10J319
Item: AA2GZD
In Stock

£88.69

Payment Methods

Product Specifications:

Item Go-Through Screwdriver Set
Finish Chrome with Black Tip
Handle Design Cushion Grip
Handle Material Rubber
Number of Pieces 6
Shank Material SVCM Alloy Steel
Shank Shape Hex
Tether Capable Standard Tool(Accessory Needed for Tethering)
Tip Style Assorted
Tip Style Group Slotted/Phillips

Shipping Info:

Ship weight (kg) 1.02
Ship height (cm) 14.48
Ship length (cm) 29.72
Ship width (cm) 8.89
HS code 8205400000
Country of Origin TW