WESTWARD 10J228 Screwdriver Set Slotted/phillips 8 Pc

Model: 10J228
Item: AA2GWP
In Stock

£80.86

Payment Methods

Product Specifications:

Item Combination Screwdriver Set
Finish Chrome with Black Tip
Handle Design Fluted
Handle Material Acetate w/Cushion Grip
Number of Pieces 8
Shank Material SVCM Alloy Steel
Shank Shape Round
Tether Capable Standard Tool(Accessory Needed for Tethering)
Tip Style Assorted
Tip Style Group Slotted/Phillips

Shipping Info:

Ship weight (kg) 1.13
Ship height (cm) 8.89
Ship length (cm) 15.49
Ship width (cm) 34.54
HS code 8205400000
Country of Origin TW