WESTWARD 10J221 Screwdriver Set Slotted/phillips 18 Pc

Model: 10J221
Item: AA2GWG
In Stock

£115.13

Payment Methods

Product Specifications:

Item Combination Screwdriver Set
Finish Chrome with Black Tip
Handle Design Fluted
Handle Material Acetate
Number of Pieces 18
Shank Material SVCM Alloy Steel
Shank Shape Round
Tether Capable Standard Tool(Accessory Needed for Tethering)
Tip Style Assorted
Tip Style Group Slotted/Phillips

Shipping Info:

Ship weight (kg) 2.02
Ship height (cm) 8.13
Ship length (cm) 36.83
Ship width (cm) 13.21
HS code 8205400000
Country of Origin TW