WESTWARD 10J220 Screwdriver Set Slotted/phillips 8 Pc

Model: 10J220
Item: AA2GWF
In Stock

£43.25

Payment Methods

Product Specifications:

Item Combination Screwdriver Set
Finish Chrome with Black Tip
Handle Design Fluted
Handle Material Acetate
Number of Pieces 8
Shank Material SVCM Alloy Steel
Shank Shape Round
Tether Capable Standard Tool(Accessory Needed for Tethering)
Tip Style Assorted
Tip Style Group Slotted/Phillips

Shipping Info:

Ship weight (kg) 1.04
Ship height (cm) 8.13
Ship length (cm) 34.54
Ship width (cm) 16
HS code 8205400000
Country of Origin TW