WESTWARD 10J219 Screwdriver Set Phillips Chrome 5 Pc

Model: 10J219
Item: AA2GWE
In Stock

£46.37

Payment Methods

Product Specifications:

Item Screwdriver Set
Finish Chrome with Black Tip
Handle Design Fluted
Handle Material Acetate
Number of Pieces 5
Shank Material SVCM Alloy Steel
Shank Shape Round
Tether Capable Standard Tool(Accessory Needed for Tethering)
Tip Style Phillips
Tip Style Group Phillips/Crosspoint

Shipping Info:

Ship weight (kg) 0.73
Ship height (cm) 7.87
Ship length (cm) 34.29
Ship width (cm) 10.92
HS code 8205400000
Country of Origin TW