WESTWARD 10J217 Screwdriver Set Slotted Square 5 Pc

Model: 10J217
Item: AA2GWD
In Stock

£43.30

Payment Methods

Product Specifications:

Item Screwdriver Set
Finish Chrome with Black Tip
Handle Design Fluted
Handle Material Acetate
Number of Pieces 5
Shank Material SVCM Alloy Steel
Shank Shape Square
Tether Capable Standard Tool(Accessory Needed for Tethering)
Tip Style Keystone
Tip Style Group Slotted

Shipping Info:

Ship weight (kg) 1.02
Ship height (cm) 7.87
Ship length (cm) 44.7
Ship width (cm) 10.67
HS code 8205400000
Country of Origin TW