WESTWARD 10J184 Screwdriver Set Slotted/phillips 6 Pc

Model: 10J184
Item: AA2GUW
In Stock

£46.98

Payment Methods

Product Specifications:

Item Combination Screwdriver Set
Finish Chrome with Black Tip
Handle Design Cushion Grip
Handle Material Acetate w/Cushion Grip
Number of Pieces 6
Shank Material SVCM Alloy Steel
Shank Shape Round
Tether Capable Standard Tool(Accessory Needed for Tethering)
Tip Style Assorted
Tip Style Group Slotted/Phillips

Shipping Info:

Ship weight (kg) 0.61
Ship height (cm) 4.32
Ship length (cm) 26.92
Ship width (cm) 11.94
HS code 8205400000
Country of Origin TW