|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10E746 Pick-up Tool Magnetic 12 To 25 Inch Length 5 Lb Pull

Model: 10E746
Item: AA2DWK
Cross Reference:
£10.68

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Magnetic Pick-Up Tool
Diameter 3/8"
Extended Length 25"
Handle Type Vinyl Handle Grip
Length 12"
Lifting Capacity 5 lbs.
Material Neodymium
Pickup Length 25"
Pull Capacity 5 lbs.
Width 3/8"
Online - Live Chat