|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10E745 Pick-up Tool Magnetic 7 To 14 Inch Length 3 Lb Pull

Model: 10E745
Item: AA2DWJ
Cross Reference:
£7.29

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Magnetic Pick-Up Tool
Diameter 1/4"
Extended Length 14"
Handle Type Vinyl Handle Grip
Length 7"
Lifting Capacity 3 lbs.
Material Neodymium
Pickup Length 14"
Pull Capacity 3 lbs.
Width 1/4"
Online - Live Chat