WESTWARD 10E744 Pick-up Tool 16-1/2 To 30 L 10 Lb Pull

Model: 10E744
Item: AA2DWH
In Stock

£15.55

Payment Methods

Product Specifications:

Item Magnetic Pick-Up Tool
Diameter 11/16"
Extended Length 30"
Handle Type Vinyl Handle Grip
Length 16-1/2"
Lifting Capacity 10 lbs.
Material Neodymium
Pickup Length 30"
Pull Capacity 10 lbs.
Type Telescoping, Bendable
Width 11/16"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm) 8.13
Ship length (cm) 49.78
Ship width (cm) 10.67
HS code 8505110000
Country of Origin CN