WESTWARD 10E743 Pickup Tool External Magnetic 21 To 36 L 3 Lb Pull

Model: 10E743
Item: AA2DWG
In Stock

£14.74

Payment Methods

Product Specifications:

Item Magnetic Pick-Up Tool
Diameter 1/2"
Extended Length 36"
Handle Type Vinyl Handle Grip
Length 21"
Lifting Capacity 3 lbs.
Material Neodymium
Pickup Length 36"
Pull Capacity 3 lbs.
Type Extendable, Bendable
Width 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm) 10.67
Ship length (cm) 60.96
Ship width (cm) 8.38
HS code 8505110000
Country of Origin CN