WESTWARD 10E742 Pick-up Tool Magnetic 6-3/8 To 25 L 3 Lb Pull

Model: 10E742
Item: AA2DWF
In Stock

£9.42

Payment Methods

Product Specifications:

Item Magnetic Pick-Up Tool
Diameter 5/16"
Extended Length 25"
Handle Type Knurled Handle
Length 6-3/8"
Lifting Capacity 3 lbs.
Material Neodymium
Pickup Length 25"
Pull Capacity 3 lbs.
Type Telescoping With Scribe
Width 9/32"

Shipping Info:

Ship weight (kg) 0.23
Ship height (cm) 6.1
Ship length (cm) 23.37
Ship width (cm) 13.46
HS code 8505110000
Country of Origin CN