|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10E741 Pick-up Tool Magnetic Bend 19 Inch Length 2 Lb Pull

Model: 10E741
Item: AA2DWE
Cross Reference:
£6.02

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Magnetic Pick-Up Tool
Diameter 1/32"
Handle Type Knurled Handle
Length 19"
Lifting Capacity 2 lbs.
Material Neodymium
Pickup Length 19"
Pull Capacity 2 lbs.
Type Bendable
Width 15/16"
Online - Live Chat