-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Socket |
---|---|
Drive Size | 1/2" |
Drive Type | Square |
Finish | Full Polished |
Material | Alloy Steel |
Number of Points | 12 |
Overall Length | 3.031" |
---|---|
SAE or Metric | Metric |
Size | 20mm |
Socket Depth | Deep |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 5 |
---|---|
Length (cm) | 4.8 |
Width (cm) | 4.8 |
HS Code | 8204200000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.1823 |
Please note that the item you have bought is a 115V.