-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Quick-Adj Steel Bar Clamp |
---|---|
Bar Material | Steel |
Bar Size | 7/16x 5-1/2 In. |
Bar Thickness (In.) | 7/16 |
Bar Width (In.) | 5-1/2 |
Clamp Face (In.) | phase 1-5/8 |
Handle Length | 5.5" |
Handle Material | Steel |
Load Capacity | 4500 lb. |
Max. Jaw Opening | 12In |
Nominal Clamping Pressure | 4,500 |
---|---|
Nominal Rail Size (In.) | 1-17/32 x 25/32 |
Opening | 12In |
Pad Type | Smooth |
Screw Size | phase 27/32" |
Spindle Dia. | phase 27/32 In. |
Swivel Pad | phase 1-5/8 x 5/8 In. |
Swivel Type | Yes |
Throat Depth | 6.875 |
Type | Heavy Duty |
Height (cm) | 5.08 |
---|---|
Length (cm) | 46.48 |
Width (cm) | 25.91 |
HS Code | 8205700090 |
---|---|
Country Of Origin | TW |
Weight (kg) | 5.49 |
Please note that the item you have bought is a 115V.