-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Quick-Adj Steel Bar Clamp |
---|---|
Bar Material | Steel |
Bar Size | 3/4x3/8 In. |
Bar Thickness (In.) | 3/8 |
Bar Width (In.) | 3/4 |
Clamp Face (In.) | 0 |
Handle Length | 0" |
Handle Material | Steel |
Load Capacity | 550 lb. |
Max. Jaw Opening | 8"In |
Nominal Clamping Pressure | 550 |
---|---|
Nominal Rail Size (In.) | 3/4x3/8 |
Opening | 8"In |
Pad Type | N/A |
Screw Size | 0" |
Spindle Dia. | N/A |
Swivel Pad | N/A |
Swivel Type | No |
Throat Depth | 4In |
Type | Ratchet Type |
Height (cm) | 4.57 |
---|---|
Length (cm) | 32.26 |
Width (cm) | 18.54 |
HS Code | 8205700090 |
---|---|
Country Of Origin | CN |
Weight (kg) | 1.1925 |
Please note that the item you have bought is a 115V.