Sign In

WESCO 54225 Cobra 30 In. Folding Nose, For T-14 And T-18 Noseplates, Factory Install

In Stock
Item: AG8EEF
Model: 54225
Cross Ref: F3F (30") Factory Install

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$133.36 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Folding Nose Plate Extension
Material Aluminium
Overall Height 30"

Shipping Information

Weight (kg) 0.9

Explore Products

Please note that the item you have bought is a 115V.

Agree