WESCO 440014 Replacement Blade For 440013

Model: 440014
Item: AG7HKE
In Stock

£22.78/ unit

(ex. VAT)
/ Free Shipping(UK mainland)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Replacement Blade
Material Steel
Overall Height 2.875"
Overall Length 0.1875"
Overall Width 3.1875"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm) 7.3
Ship length (cm) 0.48
Ship width (cm) 8.1