WESCO 272302 Drum Deheader Blade

Model: 272302
Item: AB3BGJ
Cross Ref: 1RD23 / GR0130858
In Stock

£200.35/ unit

(ex. VAT)
/ Free Shipping(UK mainland)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Replacement Blade
Blade Material Hardened Non-Ferrous Alloy
Construction Hardened Non-Ferrous Alloy
Overall Height 2.375"
Overall Length 0.1875"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm) 2.54
Ship length (cm) 8.89
Ship width (cm) 8.89
HS code 8203300000
Country of Origin TW