-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dock Light |
---|---|
Arm Length | 24" |
Color | Yellow |
Finish | Yellow Enamel, Brass Plated |
Lamp Included | No |
Lamp Type | Incandescent |
---|---|
Lamp Watts | 150/300 |
Mounting Type | Wall |
Number of Arms | 2 |
Overall Length | 24" |
Length (cm) | 60.96 |
---|
Weight (kg) | 7.2 |
---|
Please note that the item you have bought is a 115V.