Sign In

WESCO 250052 6" Diameter Phenolic Wheel Rigid / Swivel Caster, 3000 Lbs Capacity

In Stock
Item: AG7JWT
Model: 250052
Cross Ref: PR-6

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$337.75 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Caster Set
Load Capacity 3000 lb.
Overall Height 7.5"
Overall Width 2"
Wheel Material Phenolic

Shipping Information

Height (cm) 19.05
Width (cm) 5.08
Weight (kg) 11.7

Explore Products

Please note that the item you have bought is a 115V.

Agree