WESCO 230051 Truck Appliance 12 Vdc

Model: 230051
Item: AD7LNQ
Cross Ref: 4FE67 / DC-66 / GR0454562
In Stock

£4336.25

Payment Methods

Product Specifications:

Item 495440
Color Silver
Caster Type Polyurethane
Finish Gray Silicon Alkyd Paint
Handle Type Dual Handle
Load Capacity 850 lb.
Material Aluminium
Noseplate Depth 4"
Noseplate Width 24"
Overall Depth 12"
Overall Height 66"
Overall Length 12"
Overall Width 24"
Powered By Manual
Wheel Diameter 6"
Wheel Material Moldon Rubber
Wheel Type Mold On Rubber
Wheel Width 2"

Shipping Info:

Ship weight (kg) 63.96
Ship height (cm) 181.61
Ship length (cm) 66.04
Ship width (cm) 71.63
HS code 8427900040
Country of Origin US