Sign In

WESCO 220119 Twin Handle With Brace

In Stock
Item: AG7HUZ
Model: 220119
Cross Ref: 45 - Twin Handle w/ Brace

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$30.35 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Handle
Overall Height 49"

Shipping Information

Height (cm) 124.46
Weight (kg) 0.45

Explore Products

Please note that the item you have bought is a 115V.

Agree