Werner PA208 Extension Plank, 8 ft Length, 2 in Height, Aluminium
  • Model: PA208
  • Item: AE2JDC
  • Cross: 4XP31

WERNERWERNER

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

In Stock: 30+ units
£335.89 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemExtension Plank
    Height2"
    Length8 to 13'
    Load Capacity250 lb.
    MaterialAluminum
    Width14"

    Shipping Info:

    Ship weight (kg) 18.14
    Ship height (cm)5.84
    Ship length (cm)244.35
    Ship width (cm)35.56
    HS code7610900080
    Country of OriginMX

    Product Details:

    • Designed in compliance with ANSI and OSHA standards
    • Ideal for use with extension trestle ladders, stepladders, telescoping multi-ladders and single straight ladders equipped with ladder jacks
    • Positive stops every foot to prevent over-extension
    • Locking mechanism to set the plank in 12 inch increments
    • Twist-proof stage design and slip-resistant decking for safety
    • Vinyl-coated end caps for protection from sharp edges and to prevent surface marks
    • 2-inch deep box section extrusions where each extruded cross member is riveted with solid aluminum rivets
    • Molded thermo-plastic spacers for easy open and close action
    • Heavy end flange / handles for ease of operation
    • Opened outer flange for ladder jack clamps