-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Power Bit |
---|---|
Bit Length | 3.5" |
Bit Style | Hex |
Finish | Diamond Coated |
Material | Stainless Steel |
Overall Length | 3.5" |
Point Size | 1/8 |
---|---|
SAE or Metric | SAE |
Shank Dia. | 1/4" |
Shank Size | 1/4" |
Type | Hex |
Height (cm) | 3.3 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 6.86 |
HS Code | 8207806000 |
---|---|
Country Of Origin | CZ |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.