-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Insert Bit |
---|---|
Bit Length | 1" |
Bit Style | Torx(R) |
Finish | Diamond Coated |
Material | S2 Steel |
Overall Length | 1" |
Point Size | TX15 |
---|---|
SAE or Metric | SAE |
Shank Dia. | 1/4" |
Shank Size | 1/4" |
Type | Torx |
Height (cm) | 7.87 |
---|---|
Length (cm) | 31.75 |
Width (cm) | 11.43 |
HS Code | 8207906000 |
---|---|
Country Of Origin | CZ |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.