-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hand Ratchet |
---|---|
Drive Size | 1/2" |
Finish | Chrome |
Head Movement | Fixed |
Head Style | Hammer |
Material | Steel |
Min. Arc Swing | 6 Degrees |
---|---|
Number of Geared Teeth | 30 |
Overall Length | 13 13/32" |
Reversing | Reversing |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 5.08 |
---|---|
Length (cm) | 42.16 |
Width (cm) | 8.13 |
HS Code | 8204200000 |
---|---|
Country Of Origin | CZ |
Weight (kg) | 1.15 |
Please note that the item you have bought is a 115V.