-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Socket Extension |
---|---|
Drive Size | 1/2" |
Finish | Satin with Plastic Trim |
Number of Pieces | 1 |
---|---|
Overall Length | 10" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 2.54 |
HS Code | 8204200000 |
---|---|
Country Of Origin | CZ |
Weight (kg) | 0.43 |
Please note that the item you have bought is a 115V.