WELLER WTHA1N Soldering Station, 900 Watts, 120 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£1144.07 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: WTHA1N

  • Item: CD2TXP

  • Cross Ref: 481D58

Product Specifications:

ItemSoldering Station
Air Flow5 to 100 Lpm
Pump TypeInternal
Temp. Accuracy+/-54 Degrees
Temp. Range120 Degrees to 1100 Degrees
TypeDigital
Voltage120VAC
Watts900

Shipping Info:

Ship weight (kg) 2.95

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes