WELLER WT1013N Soldering Station, 95 Watts, 120 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£614.11 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: WT1013N

  • Item: CD2TXQ

  • Cross Ref: 481D59

Product Specifications:

ItemSoldering Station
Temp. Accuracy+/-17 Degrees
Temp. Range150 Degrees to 850 Degrees
TypeDigital
Voltage120VAC
Watts95

Shipping Info:

Ship weight (kg) 3.87

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes