WELLER 9400PKS Soldering Iron Kit, Electric, 100 to 140W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£73.96 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: 9400PKS

  • Item: CD3XLE

  • Cross Ref: 458T18

Product Specifications:

ItemSoldering Iron Kit
Cord Length5'
HandlePistol Grip
Length11-51/64"
Temp. Rating900 Degrees F
TipChisel Style
TypeElectric
Voltage120VAC
Watts100 to 140

Shipping Info:

Ship weight (kg) 1.57

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes